3 in. No-Hub Closet Flange
HydroFlame™ 3 in. No-Hub Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Does not include flanges
- Mid-body seal provides water-tight penetration
- Adjustable height sleeve up to 12"
Specifications
- ASTM:
- ASTM E-84, ASTM E-814
- CARB OTC LEED Compliant:
- No
- Collection:
- HydroFlame™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Silver
- Fits Pipe Size:
- 3 in
- Flange Type:
- Closet
- IAPMO Listed:
- No
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene, Thermoplastic Elastomer
- UPC:
- 671119040616