7-1/2 x 14 in. Galvanized Steel Pipe Sleeve
HydroFlame™ 7-1/2 x 14 in. Galvanized Steel Pipe Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sizes available for 1 in, 2 in, 3 in, 4 in, 5 in and 6 in Hydro Flame Pro sleeves
- CD plate snaps onto the bottom of HFP series sleeves providing a durable, sturdy connection
- 18-gauge galvanized steel material construction
- Must be ordered with Hydro Flame Pro series sleeves
- Use of a CD plate must be accompanied with use of an outer sleeve or sleeve extension
Documents
Specifications
- Application:
- Corrugated Metal Decks
- Collection:
- HydroFlame™
- Fits Pipe Size:
- 7-1/2 in
- Height:
- 8 in
- Length:
- 14 in
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 671119005639