HOLDRITE IES LONG TUB BOX 1-1/2 OD DRAIN WITH 2 SLEEVE BUILT 8 ES TALL
HydroFlame™ HOLDRITE IES LONG TUB BOX 1-1/2 OD DRAIN WITH 2 SLEEVE BUILT 8 ES TALL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Up to three-hour fire rating (F-Rating)
- Allows for expansion, contraction and movement
- Height can be modified in the field
Specifications
- Collection:
- HydroFlame™
- Diameter:
- 1-1/2
- Material:
- Plastic
- Product Type:
- Tub Box
- Type:
- HHFPLTBTW02008
- UPC:
- 671119006568