1 - 2 x 14 in. Steel Deck Plate
HydroFlame™ Pro Series 1 - 2 x 14 in. Steel Deck Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with concrete pours over corrugated metal decks
- Assembles directly to Hydro Flame Pro Series firestop sleeves
- Superior strength and stability
- One piece metal deck solution
- Sizes available for 1 in, 2 in, 3 in, 4 in, 5 in and 6 in Hydro flame pro sleeves
- CD Plate snaps onto the bottom of HFP series sleeves providing a durable, sturdy connection
- 18-gauge galvanized steel material construction
- Must be ordered with Hydro flame pro series sleeves
- Use of a CD plate must be accompanied with use of an outer sleeve or sleeve extension
Documents
Specifications
- Application:
- Concrete Pours, Corrugated Metal Decks
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 2 in
- IAPMO Listed:
- No
- Length:
- 14
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Deck Plate
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 671119040319
- Width:
- 4