This product requires certification to purchase.

1-1/4 - 3 in. Plastic and Steel Aerator Adapter

HoldRite™

HydroFlame™ Pro Series 1-1/4 - 3 in. Plastic and Steel Aerator Adapter

  • Fast #
  • Part #HHFPA3
  • Item #7220942
  • Manufacturer Part #HFPA3
5 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ Pro Series 1-1/4 - 3 in. Plastic and Steel Aerator Adapter

  • Fast #
  • Part #HHFPA3
  • Item #7220942
  • Manufacturer Part #HFPA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a recess in the underside of the concrete floor, for fitting access
  • For use in concrete floors as thin as 5-1/2"
  • Requires Certification

Specifications

ASTM:
ASTM E-90
Application:
Concrete Floors
Brand Model Compatibility:
HFP-P1, HFP-P2 and HFP-M1 Hydroflame™ Pro Series
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1-1/4 in - 3 in
Height:
2-5/8 in
Length:
6-17/20 in
Material:
Plastic, Steel
Material Type:
Polypropylene
UL Listed:
Yes
UPC:
671119040432
Width:
6 in