2 - 3 in. Rubber, Polypropylene and Thermoplastic Firestop Sleeve
HydroFlame™ Pro Series 2 - 3 in. Rubber, Polypropylene and Thermoplastic Firestop Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 250-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Hydro Flame™ Pro electrical telescoping firestop sleeves are ideal for metal or plastic conduits up to 6 in in diameter or single cables or cable bundles up to 4-1/2 in in diameter
- Can be cut down as low as 2-1/2 in
- Sleeves come with a green locator whisker to easily identify electrical penetrations above and from underneath the slab after the concrete has been poured
- For use in new commercial concrete floor construction (flat deck concrete, post tension concrete slabs, and concrete over metal decking)
- Telescoping design adjusts from 7-1/2 in to 11-3/4 in, in 1/4 in increments
- Safety caps meet OSHA hole cover requirements
- Built-in fire, smoke, gas and water protection
- Sleeve design manufactured with a UL W-Rated seal and is watertight for most penetrant types and sizes. Refer to UL system details for specific sizing requirements
- Allows for contraction, expansion, movement and off-center penetrants
- Reduces piping system noise transfer by maintaining annular spacing
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
- Application:
- Metal Conduit, Plastic Conduit
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Fits Pipe Size:
- 2 in - 3 in
- Material:
- Rubber, Plastic
- Material Type:
- Polypropylene, TPR
- Product Type:
- Firestop Sleeve
- UL Listed:
- Yes
- UPC:
- 671119006872