This product requires certification to purchase.

3 - 4 x 6-3/4 in. Plastic Pipe Sleeve

HoldRite™

HydroFlame™ Pro Series 3 - 4 x 6-3/4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPH5
  • Item #7220964
  • Manufacturer Part #HFP-H5
3.7 out of 5 Customer Rating
Brand image
HoldRite™

HydroFlame™ Pro Series 3 - 4 x 6-3/4 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPH5
  • Item #7220964
  • Manufacturer Part #HFP-H5
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleeve only
  • Telescoping design adjusts from 8" to 12", in 1/4" increments
  • Meets and/or exceeds building code requirements
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-814, ASTM E-90, ASTM G-21
Application:
Corrugated Metal Decks, Deck
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
5
Fits Pipe Size:
3 in - 4 in
Length:
6-3/4
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
Product Type:
Deck Sleeve
UL Listed:
UL 1479
UPC:
671119040135
Width:
6-1/4