4 - 5 x 7-39/50 in. Steel, Plastic and Rubber Pipe Sleeve
HydroFlame™ Pro Series 4 - 5 x 7-39/50 in. Steel, Plastic and Rubber Pipe Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Telescoping design adjusts from 7 1/2 in to 11 3/4 in, in 1/4 in increments
- Cut to as short as 2-1/2 in
- Available for 1/2 in to 6 in penetrants – piping, conduit, cables, etc.
- Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc.
- Black base and black whiskers identifies metal piping system
- Red base and red whiskers identifies plastic or metal piping system
- Includes locator whiskers to locate buried sleeves and to identify metal or plastic pipe
- Safety caps meet OSHA hole cover requirements
- Built in fire, smoke, gas and water protection
- Sleeve design manufactured with a UL W-rated seal and is watertight for most penetrant types and sizes
Specifications
- ASTM:
- ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
- Application:
- Corrugated Metal Decks, Firestop, Insulated Pipes, Metal Pipes, Non-Insulated Pipes, Plastic Pipe
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Fits Pipe Size:
- 4 in - 5 in
- Height:
- 11-3/4
- Length:
- 7-39/50
- Material:
- Steel, Plastic, Rubber
- Material Type:
- Polypropylene, Thermoplastic
- Maximum Temperature:
- 212
- Origin:
- Domestic
- Product Type:
- Firestop Sleeve
- UL Listed:
- UL 1479/UL 50/UL 723
- UPC:
- 671119006490
- Width:
- 7-99/100