ELEC FIRE ST DECK SLEEVE 2 - 3 PLAS OR MTL COND OR CBL 7-1/4 - 8 TALL W/ ADJ CAP
HydroFlame™ Pro Series ELEC FIRE ST DECK SLEEVE 2 - 3 PLAS OR MTL COND OR CBL 7-1/4 - 8 TALL W/ ADJ CAP
Product Details
Product Details
- Can be cut down as low as 3-1/2-IN
- Sleeves come with a green locator whisker to easily identify electrical penetrations above the slab after the concrete has been poured.
- Sleeve comes with a green colored base to easily identify electrical penetrations from underneath the slab after concrete has been poured.
- For use in new commercial concrete floor construction (flat deck concrete, post tension concrete slabs, and concrete over metal decking)
- 7-1/4-IN to 8-IN tall with adjustable cap. Extensions available.
- Dimensions on sleeve allows for simple height adjustment when cutting.
- Safety caps meet OSHA hole cover requirements.
- Built-in fire, smoke, gas and water protection.
- UL W-Rated seal, water-tight for most penetrants, refer to UL System data for specific sizing requirements.
- Allows for contraction, expansion, movement and off-center penetrants
Specifications
- ASTM:
- ASTM E814
- Collection:
- HydroFlame™ Pro Series
- Fits Pipe Size:
- 2 in - 3 in
- Length:
- 11-3/4
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene
- Origin:
- Domestic
- Type:
- HHFPG3B
- UL Listed:
- Yes
- UPC:
- 671119006933