ELEC FIRE ST TELE DECK SLEEVE 1-1/4 - 2 PLAS OR MTL COND OR CBL 7-1/2 - 11-3/4 TALL
HydroFlame™ Pro Series ELEC FIRE ST TELE DECK SLEEVE 1-1/4 - 2 PLAS OR MTL COND OR CBL 7-1/2 - 11-3/4 TALL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be cut down as low as 2-1/2-IN
- Sleeves come with a green locator whisker to easily identify electrical penetrations above the slab after the concrete has been poured.
- Sleeve comes with a green colored base to easily identify electrical penetrations from underneath the slab after concrete has been poured.
- For use in new commercial concrete floor construction (flat deck concrete, post tension concrete slabs, and concrete over metal decking)
- Telescoping design adjusts from 7-1/2-IN to 11-3/4-IN, in ¼-IN increments.
- Safety caps meet OSHA hole cover requirements.
- Built-in fire, smoke, gas and water protection.
- Sleeve design manufactured with a UL W-Rated seal and is watertight for most penetrant types and sizes. Refer to UL system details for specific sizing requirements.
- Allows for contraction, expansion, movement and off-center penetrants.
- Reduces piping system noise transfer by maintaining annular spacing.
Specifications
- ASTM:
- ASTM E814
- Collection:
- HydroFlame™ Pro Series
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Length:
- 11-3/4
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene
- Origin:
- Domestic
- Type:
- HHFPG2
- UL Listed:
- Yes
- UPC:
- 671119006865