Tub Box with 1-1/2 in. Drain and 2 in. Sleeve for 10 in. Slab Height
HydroFlame™ Tub Box with 1-1/2 in. Drain and 2 in. Sleeve for 10 in. Slab Height
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to three-hour fire rating (F-Rating)
- Allows for expansion, contraction and movement
- Height can be modified in the field
Specifications
- Collection:
- HydroFlame™
- Diameter:
- 1-1/2 in
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- UPC:
- 671119006636