This product requires certification to purchase.

3/8 - 1 x 9 in. Galvanized Steel Stub Bracket

HoldRite™

PEXRite™ 3/8 - 1 x 9 in. Galvanized Steel Stub Bracket

  • Fast #
  • Part #H709EXT
  • Item #3021134
  • Manufacturer Part #709-EXT
5 out of 5 Customer Rating
Brand image
HoldRite™

PEXRite™ 3/8 - 1 x 9 in. Galvanized Steel Stub Bracket

  • Fast #
  • Part #H709EXT
  • Item #3021134
  • Manufacturer Part #709-EXT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Galvanized coating
  • Features 1-3/8" keyed holes at 2", 4", 6" and 8"
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in - 1 in
Gauge (metal)
14 ga
Height
2 in
Length
9 in
Width
2-1/8 in
Characteristics & Features
Coating
Galvanized
Collection
PEXRite™
Material
Steel
Work Load Limit
25 lb
Warranty & Product Information
Application
Hose Bibbs, Toilet
IAPMO Listed
Yes
Product Type
Stub Bracket
UL Listed
No
UPC
671119127096