Plastic Felt Liner
Plastic Felt Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Isolating felt for use in eliminating dissimilar metal contact and provides sound and vibration isolation
- One side is self-adhesive
- Roll is 25'
- Measures 1/4" thick
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Felt Liner
- UPC:
- 671119127225
- Width:
- 2