QUICK PAN 20 ALUMINUM WATER HEATER PAN WITH DRAIN FITTING
QUICK PAN 20 ALUMINUM WATER HEATER PAN WITH DRAIN FITTING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Aluminum 20-in pan with compact 1-in bulkhead PVC drain fitting
- Use with gas or electric water heaters
- 2-1/2-in pan depth
- Rolled edges for added strength and safety
Specifications
- Diameter:
- 20
- Drain Location:
- Side
- Drain Opening:
- 3/4
- Material:
- Aluminum
- Thickness:
- 51/2000 in
- Type:
- HQP20L
- UPC:
- 671119000207