26 in. Galvanized Cold Rolled Steel Water Heater Enclosure with Back Panel
Quick Shed™ 26 in. Galvanized Cold Rolled Steel Water Heater Enclosure with Back Panel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- The HOLDRITE® QUICK SHED™ Water Heater Enclosures are constructed of galvanized steel and provide protection for water heaters installed in outdoor locations. Anchor points at the rear of the enclosure allows for optional attachment to the adjacent building structure. Rear panel (-B version ONLY) provides a four-sided enclosure.
Specifications
- Capacity:
- 40 gal
- Collection:
- Quick Shed™
- Diameter:
- 24
- Height:
- 75-13/100
- Length:
- 26
- Material:
- Galvanized Steel
- Product Type:
- Enclosure
- Smart Home Enabled:
- No
- UPC:
- 671119261004