replacement valve - right hand with arrestor
replacement valve - right hand with arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed as a right?hand replacement valve for HoldRite washing machine outlet box systems, ensuring correct alignment and fit
- Includes a built?in water hammer arrestor to absorb pressure shock and protect plumbing lines, appliances, and connected valves
- Supports HoldRite’s contoured, paintable white trim and chrome valve assemblies for a clean, premium installation appearance
- Intended for use in HoldRite’s robust ABS outlet box systems engineered for quick installation and long-term performance
- Works with various tailpiece configurations, allowing flexibility across residential and commercial plumbing systems
- The integrated water hammer arrestor reduces pressure surges, helping extend the life of washing machine hoses, valves, and plumbing infrastructure
- Provides a direct, like?for?like replacement option ideal for upgrades, repairs, or plumbing reconfiguration during remodeling
- Maintains the polished aesthetic of HoldRite outlet box systems, supporting both residential and commercial design needs
- Interchangeable with multiple pipe material setups, simplifying installation and reducing the need for additional adapters
- Designed for consistent water flow and dependable service within washing machine water supply systems
Specifications
- End Connection 1:
- MGHT
- End Connections:
- MGHT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Washing Machine Valve
- Temperature Range:
- 33 to 200 Deg F
- Type:
- HHRWZARH
- UPC:
- 671119043280
- Valve Body Material:
- Brass