This product requires certification to purchase.

1/2 x 3/4 in. IPS x CTS J-Hanger

HoldRite™

Silencer™ 1/2 x 3/4 in. IPS x CTS J-Hanger

  • Fast #
  • Part #H321
  • Item #3869673
  • Manufacturer Part #321
3.9 out of 5 Customer Rating
Brand image
HoldRite™

Silencer™ 1/2 x 3/4 in. IPS x CTS J-Hanger

  • Fast #
  • Part #H321
  • Item #3869673
  • Manufacturer Part #321
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tampa, FL
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • J-hanger with TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
  • Accommodates 1/2" IPS pipe
  • Compatible with multiple pipe types
  • Comes in a range of options to accommodate different pipe sizes
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Horizontal, Overhead Support
Collection:
Silencer™
Color Finish Category:
Whites
Color Finish Name:
Off White
FM Approved:
No
Fits Pipe Size:
1/2 in - 3/4 in
Height:
3-1/10 in
Length:
9/10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Plastic
Material Type:
Thermoplastic Elastomer
Maximum Temperature:
225
Product Type:
J Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671119321005
Width:
2 in
Work Load Limit:
400 lb