2 in. Neoprene Vibration Isolation Pad in White
Silencer™ 2 in. Neoprene Vibration Isolation Pad in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Neoprene white vibration isolation pad
- Includes 10-gauge galvanized steel bearing plate
- Measures 2" long by 2" wide by 7/8" high
- Option available with 10-gauge, galvanized steel bearing plate and vertical tabs for keeping riser clamp in place
- Compatible with various pipes
Documents
Specifications
- Application:
- Vertical
- Coating:
- Galvanized
- Collection:
- Silencer™
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Gauge (metal):
- 10
- Height:
- 89/100
- Length:
- 2
- Material:
- Rubber, Steel
- Material Type:
- Neoprene
- Product Type:
- Riser Pad
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671119102758
- Width:
- 2