This product requires certification to purchase.

3/4 x 1 in. IPS x CTS Loop Hanger

HoldRite™

Silencer™ 3/4 x 1 in. IPS x CTS Loop Hanger

  • Fast #
  • Part #H302
  • Item #3869704
  • Manufacturer Part #302
4.4 out of 5 Customer Rating
Brand image
HoldRite™

Silencer™ 3/4 x 1 in. IPS x CTS Loop Hanger

  • Fast #
  • Part #H302
  • Item #3869704
  • Manufacturer Part #302
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Loop hanger with 3/8" swivel nut and TPE liner
  • Ideal for noise and vibration isolation, and dissimilar metal isolation
  • Conforms with federal specification WW-H-171 (type 10), Manufacturers Standardization Society (MSS) SP-58 and SP-69 (type 10)
  • Accommodates 3/4" IPS pipe
  • Compatible with multiple pipe types
  • Comes in a range of options to accommodate different pipe sizes
  • Requires Certification

Documents


Specifications

Application:
Acoustic Isolation, Dissimilar Metal Isolation, Horizontal, Overhead Support
Collection:
Silencer™
Color Finish Category:
Whites
Color Finish Name:
Off White
FM Approved:
No
Fits Pipe Size:
3/4 in - 1 in
Height:
2-4/5
Length:
7/10
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel, Plastic
Material Type:
Thermoplastic Elastomer
Maximum Temperature:
225
Product Type:
Loop Hanger
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671119302004
Width:
1-7/10
Work Load Limit:
300