2 in. Clean-Out Plug
Testrite® 2 in. Clean-Out Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
- For use with Testrite® test/cleanout tee only
- Accommodates 2" pipe size
- Ready to accept cleanout cover screw
Documents
Specifications
- Collection:
- Testrite®
- Color Finish Name:
- Grey
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 671119600537