2 in. No-Hub and Clean-Out ABS and PVC Plug with Brass Insert
TestRite™ 2 in. No-Hub and Clean-Out ABS and PVC Plug with Brass Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- For use with TESTRITE test/cleanout tee only
- Ready to accept screw cover
- No-thread sealant needed
- Includes a 1/4" - 20 female brass thread tap
Specifications
- ASTM:
- ASTM A-888, ASTM D-2661, ASTM D-2665
- Clean Bagged:
- No
- Collection:
- TestRite™
- Color Finish Name:
- Grey
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cleanout Plug
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671119700107