This product requires certification to purchase.

2 in. PVC Cleanout DWV Tee

HoldRite™

Testrite® 2 in. PVC Cleanout DWV Tee

  • Fast #
  • Part #HTRPVC2
  • Item #5127812
  • Manufacturer Part #TRPVC2
5 out of 5 Customer Rating
Brand image
HoldRite™

Testrite® 2 in. PVC Cleanout DWV Tee

  • Fast #
  • Part #HTRPVC2
  • Item #5127812
  • Manufacturer Part #TRPVC2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC test/cleanout tee
  • Accommodates 2" pipe size
  • Complies with ASTM Standard D2665
  • Made in the USA
  • Lab tested and IAPMO (UPC/cUPC/IPC) Listed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Collection
Testrite®
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM D-2665
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UPC
671119600155