3 in. Cleanout DWV ABS Tee
Testrite® 3 in. Cleanout DWV ABS Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Provides permanent functional test/cleanout port
- Made in the USA
Specifications
- ASTM:
- ASTM D-2661
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Size 3:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Cleanout Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 671119600261