3 in. O-Ring

You last purchased this on
 
HoldRite™

Testrite® 3 in. O-Ring

  • Fast #
  • Part #HTRR3
  • Item #5127831
  • Manufacturer Part #TRR3
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Testrite® 3 in. O-Ring

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Three seals per kit
  • Accommodates 3" pipe size
  • Testrite® test wedge seal replacement kit
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Residential
Collection:
Testrite®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Diameter - Outside:
3 in
Faucet Part Type:
O-Ring
Fits Pipe Size:
3 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Product Type:
O-Ring
Size:
3 in