3 in. PVC Cleanout DWV Tee
Testrite® 3 in. PVC Cleanout DWV Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- PVC test/cleanout tee
- Accommodates 3" pipe size
- Complies with ASTM Standard D2665
- Made in the USA
- Lab tested and IAPMO (UPC/cUPC/IPC) Listed
Documents
Specifications
- ASTM:
- ASTM D-2665
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 671119600162