4 in. Cleanout DWV PVC Tee
Testrite® 4 in. Cleanout DWV PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- PVC test/cleanout tee, spanner ring and cleanout plug
- Includes a 1/4" - 20 female brass thread tap
Documents
Specifications
- ASTM:
- ASTM D-2665
- Clean Bagged:
- No
- Collection:
- Testrite®
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 4
- Fitting Sizes:
- 4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671119700039