This product requires certification to purchase.

4 in. PVC Spanner Ring

HoldRite™

Testrite® 4 in. PVC Spanner Ring

  • Fast #
  • Part #HTRSPVC4
  • Item #5127824
  • Manufacturer Part #TRSPVC4
5 out of 5 Customer Rating
Brand image
HoldRite™

Testrite® 4 in. PVC Spanner Ring

  • Fast #
  • Part #HTRSPVC4
  • Item #5127824
  • Manufacturer Part #TRSPVC4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes in sizes for 2-6-IN PVC piping
  • For use with TestRite PVC Test/Cleanout Tees only
  • Only Tees are listed / Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4 in
Fits Pipe Size
4 in
Characteristics & Features
Brand Model Compatibility
TestRite
Collection
Testrite®
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Spanner Ring
Material
Plastic
Material Type
PVC
Warranty & Product Information
IAPMO Listed
Yes
Origin
Domestic
UPC
671119600346