1-1/4 in. Male Sweat Aluminum Coupling
1-1/4 in. Male Sweat Aluminum Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-179, ASTM B-26
- End Connection 1:
- Male Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- Length:
- 3-1/2
- Material:
- Aluminum
- Origin:
- Domestic