SOC Heavy Duty Cap Screw 7/8-9 X 2-1/2
SOC Heavy Duty Cap Screw 7/8-9 X 2-1/2
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat treated
- Made in USA
Documents
Specifications
- ASME:
- ASME B18.3
- ASTM:
- ASTM A-574
- Color Finish Name:
- Black Oxide
- Diameter:
- 7/8 in
- Length:
- 2-1/2 in
- Material:
- Alloy Steel
- Screw Head:
- Hex Socket Head
- UPC:
- 697744723427