This product requires certification to purchase.

1/4 in. Compression Brass Tee

Holyoke Fittings

1/4 in. Compression Brass Tee

  • Fast #
  • Part #H644
  • Item #3013657
  • Manufacturer Part #64-4
4.2 out of 5 Customer Rating
Brand image
Holyoke Fittings

1/4 in. Compression Brass Tee

  • Fast #
  • Part #H644
  • Item #3013657
  • Manufacturer Part #64-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Brass