This product requires certification to purchase.

1/4 x 3/8 in. OD Tube x MIPT Reducing Brass Adapter

Holyoke Fittings

1/4 x 3/8 in. OD Tube x MIPT Reducing Brass Adapter

  • Fast #
  • Part #H6846
  • Item #3013534
  • Manufacturer Part #68-46
4.6 out of 5 Customer Rating
Brand image
Holyoke Fittings

1/4 x 3/8 in. OD Tube x MIPT Reducing Brass Adapter

  • Fast #
  • Part #H6846
  • Item #3013534
  • Manufacturer Part #68-46
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MIPT
End Connections
OD Tube x MIPT
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No