This product requires certification to purchase.

3/4 in. Hose Union

Holyoke Fittings

3/4 in. Hose Union

  • Fast #
  • Part #H1051MHMH
  • Item #5152947
  • Manufacturer Part #1051-MHMH
4 out of 5 Customer Rating
Brand image
Holyoke Fittings

3/4 in. Hose Union

  • Fast #
  • Part #H1051MHMH
  • Item #5152947
  • Manufacturer Part #1051-MHMH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No