3/8 in. OD Compression Brass Tee Union

You last purchased this on
 
Holyoke Fittings

3/8 in. OD Compression Brass Tee Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Holyoke Fittings

3/8 in. OD Compression Brass Tee Union

  • Fast #
  • Part #HW646
  • Item #7298330
  • Manufacturer Part #W64-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Tee, Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No