This product requires certification to purchase.

1-5/8 x 11 in. Tub and Wall Fixture Sealer Trim

You last purchased this on
 
Homax

1-5/8 x 11 in. Tub and Wall Fixture Sealer Trim

  • Fast #
  • Part #P34040
  • Item #4870237
  • Manufacturer Part #13340
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homax

1-5/8 x 11 in. Tub and Wall Fixture Sealer Trim

  • Fast #
  • Part #P34040
  • Item #4870237
  • Manufacturer Part #13340
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Covers gap between tub and wall
  • Mildew resistant
  • Will not crack or discolor
  • Requires Certification

Specifications

Application:
Tub, Wall
Color Finish Name:
White
GSA Approved:
No
Length:
11 ft
Product Type:
Caulk Strip
Size:
1-5/8 in
Width:
1-5/8 in