This product requires certification to purchase.

17 oz. Porcelain Chip Fix

Homax

17 oz. Porcelain Chip Fix

  • Fast #
  • Part #P216406
  • Item #7219151
  • Manufacturer Part #2164-06
5 out of 5 Customer Rating
Brand image
Homax

17 oz. Porcelain Chip Fix

  • Fast #
  • Part #P216406
  • Item #7219151
  • Manufacturer Part #2164-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fill and repair chips and scratches
  • Two part epoxy
  • Self-leveling formula
  • Matches existing surface
  • Easy to apply
  • Works on porcelain, coated metals, ceramic and enamel
  • Use on sinks, tube and tiles
  • White
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Name:
White
Material:
Paint
Size:
17 oz
Type:
P216406
UPC:
041072021647