This product requires certification to purchase.

5 ft. Caulk Strip

Homax

5 ft. Caulk Strip

  • Fast #
  • Part #P34030
  • Item #7219161
  • Manufacturer Part #34030
3.4 out of 5 Customer Rating
Brand image
Homax

5 ft. Caulk Strip

  • Fast #
  • Part #P34030
  • Item #7219161
  • Manufacturer Part #34030
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-shaped flexible peel and stick caulk strip
  • Great for updating bathtub or floor trim
  • Easy to use
  • Molded in score line assures uniform positioning
  • Mildew resistant
  • Seals out moisture
  • No messy cleanup
  • Long lasting and durable
  • Requires Certification

Specifications

Application:
Bathtubs, Floor, Moisture Proofing
Color Finish Name:
White
Length:
5 ft
Material:
Plastic
Product Type:
Caulk Strip
Size:
1-1/4 in
UL Listed:
No
UPC:
071773000306