This product requires certification to purchase.

11 in x 4-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Matte Black

HomePlace by Capital Lighting

11 in x 4-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C214721MB
  • Item #8201915
  • Manufacturer Part #214721MB
5 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

11 in x 4-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C214721MB
  • Item #8201915
  • Manufacturer Part #214721MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Style: Traditional
  • Requires Certification
Dimensions & Measurements
Depth
11 in
Height
4-1/2 in
Width
11 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Number of Lights
2
Proposition 65
This product can expose you to chemicals including lead and cadmium, which are known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Application
Bathroom, Bedroom, Dining Room, Entryway, Foyer, Hallways, Living Room, Kitchen, Powder Room, Stairways
Energy Star Compliant
No
UPC
841740147996