15in. Tall Bathroom Sconce with Soft White Glass Shade in Aged Brass
15in. Tall Bathroom Sconce with Soft White Glass Shade in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Offered in three classic finish options and Soft White glass, this fixture makes a statement that suits every style.
- Dimensions: 6-1/2"W x 15-1/4"H x 7-1/4"E
- Requires one - 100 Watt (max) E26 Medium base bulbs (not included)
- Smooth to touch, the Aged Brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look.
- UL Rated for Damp Locations
- Includes a 1-Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 6-1/2 in