This product requires certification to purchase.

2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Aged Brass

HomePlace by Capital Lighting

Theo 2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Aged Brass

  • Fast #
  • Part #C652621AD
  • Item #10346600
  • Manufacturer Part #652621AD
5 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Theo 2-Light 5in. Wide Bath Bar with Soft White Glass Shades in Aged Brass

  • Fast #
  • Part #C652621AD
  • Item #10346600
  • Manufacturer Part #652621AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The elongated soft white glass and brushed nickel finish punctuates any space extension dimensions
  • With a soft, visual texture, the brushed nickel finish is a light-medium gray with slightly warm undertones
  • Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 2 to 100 W (max) E26 medium base bulbs (not included)
  • Rated for damp locations, includes a 1 yr manufacturer warranty
  • UL Rated for Damp Locations
  • Includes a 1-Year Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Theo
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
5 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
20-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T9
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Mid-century
Material:
Glass, Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
841740177436
Volts:
120V
Watts:
200 W
Width:
5 in