This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Pendant in Aged Brass

You last purchased this on
 
HomePlace by Capital Lighting

Baker 100W 3-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C846931AD
  • Item #9717661
  • Manufacturer Part #846931AD
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Baker 100W 3-Light Medium E-26 Incandescent Pendant in Aged Brass

  • Fast #
  • Part #C846931AD
  • Item #9717661
  • Manufacturer Part #846931AD
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple and sleek, the Baker Island for home place brings standout style to signature pieces
  • The aged brass finish beautifully accents the tapered seeded glass for versatility and sophistication
  • Dimensions: Overall: 44.5" W x 9.75" H x 10.5"E; adjustable hanging height: 16.5" - 57.5"; includes 6" of chain and 72" of wire; rods included 6"(2) & 12"(2)
  • Details: Simple and sleek silhouette paired with clear, seeded glass in a tapered form
  • Available in three finishes for maximum versatility
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Baker
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
Yes
Glass Type:
Clear Seeded
Height:
9-3/4 in
Installation Type:
Ceiling Mount
Length:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal, Steel
Minimum Height:
16-1/2 in
Number of Lights:
3
Overall Height:
57-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
44-1/2 in