100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Baxley 100W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three light vanity fixture in matte black finish with soft white glass shade
- Dimensions: 21.75" W x 7.25" H x 7.25" E
- Dimmable and LED/CFL/Incandescent compatible, uses four 100-watt (max) E26 medium base bulb (not Included)
- Backplate dimensions: 5" W x 5" H x 1" E
- Mounts up or down
- 1-year limited manufacturer's warranty
- Damp rated, perfect for your bathroom or powder room
- Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
Specifications
- ADA Compliant:
- No
- Collection:
- Baxley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740152662
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-3/4 in