This product requires certification to purchase.

100W 4-Light Medium E-26 Vanity Fixture in Matte Black

HomePlace by Capital Lighting

Baxley 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C114441MB334
  • Item #9538755
  • Manufacturer Part #114441MB-334
3.9 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Baxley 100W 4-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C114441MB334
  • Item #9538755
  • Manufacturer Part #114441MB-334
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 234
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Four light vanity fixture in matte black finish with soft white glass shade
  • Dimensions: 30.50" W x 7.25" H x 7.25" E
  • Dimmable and LED/CFL/Incandescent compatible, uses two 100-watt (max) E26 medium base bulb (not Included)
  • Backplate dimensions: 5" W x 5" H x 1" E
  • Mounts up or down
  • 1-year limited manufacturer's warranty
  • Damp rated, perfect for your bathroom or powder room
  • Easy to install - replace an existing fixture with the included instructions in as little as 15 minutes with a few simple hand tools
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
7-1/4 in
Width
30-1/2 in
Characteristics & Features
Collection
Baxley
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting, Down Lighting, Up Lighting
Lighting Style
Modern
Material
Glass, Metal
Number of Lights
4
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
841740163088