This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Matte Black

HomePlace by Capital Lighting

Carter 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C139321MB500
  • Item #8202144
  • Manufacturer Part #139321MB-500
3.8 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Carter 100W 2-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #C139321MB500
  • Item #8202144
  • Manufacturer Part #139321MB-500
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Taking a cue from iconic modern design patterns, these versatile fixtures are both streamlined and sculptural
  • The seeded glass provides a subtle texture to the understated style
  • Available in brushed nickel, matte black or bronze as a 2-light, 3-light or 4-light vanity
  • Requires Certification
Dimensions & Measurements
Height
11 in
Width
14 in
Characteristics & Features
Collection
Carter
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
2
Proposition 65
This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Damp Locations
UPC
841740151351