100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Greyson 100W 1-Light Medium E-26 Incandescent Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One light clear seeded glass pendant in Aged Brass
- Dimensions: 4.75"W x 6.75"H
- Requires one 100W (max) incandescent or LED equivalent bulb with Medium E-26 base (not included)
- Includes: 6" chain; 72" wire and 5" inch canopy
- UL Listed. Rated for Dry locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Greyson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 6-3/4 in
- Installation Type:
- Hanging Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740152990
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-3/4 in
- Wire Gauge (AWG):
- 18 ga