This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

HomePlace by Capital Lighting

Jake 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C838435MB
  • Item #8202156
  • Manufacturer Part #838435MB
3.1 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Jake 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #C838435MB
  • Item #8202156
  • Manufacturer Part #838435MB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Style: Transitional
  • Requires Certification
Dimensions & Measurements
Height
12-1/4 in
Length
9 in
Minimum Height
23 in
Overall Height
61-1/4 in
Width
36 in
Characteristics & Features
Collection
Jake
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear Seeded
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
1
Proposition 65
This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
841740151184