100W 1-Light 14 in. Wall Sconce in Aged Brass
Lawson 100W 1-Light 14 in. Wall Sconce in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light sconce in aged brass with soft white glass
- Dimensions: Overall: 5" W x 14" H x 6" E; backplate: 5" W x 5" H x 0.75" E
- Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included). Recommended bulb: A19 lamp
- Features: Rated for damp locations; includes a 1-year manufacturer limited warranty
- With soft contours and an arched shade, the Lawson sconce for home place brings curve appeal to any space. The aged brass finish and soft white glass create a classic aesthetic that mixes with any style
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- Copper
- Collection:
- Lawson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Power Source:
- AC, Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740171397
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga