100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Madison 100W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions: Overall: 14" W x 19.25" H; adjustable hanging height: 23.25" - 145.25"; includes 120" of chain and 144" of wire
- Details: Decorative arms hold the metal ring that suspends a tapered, clear seeded glass shade
- Available in three finishes for maximum versatility
- Finish: matte black is a powder coated, muted, neutral tone
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Madison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Minimum Height:
- 23-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 145-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740167000
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14 in