This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

HomePlace by Capital Lighting

Madison 100W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C247011MB
  • Item #9717709
  • Manufacturer Part #247011MB
4.7 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Madison 100W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

  • Fast #
  • Part #C247011MB
  • Item #9717709
  • Manufacturer Part #247011MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimensions: Semi-flush height: 13.00"; pendant body height: 13" W x 11.5" H; max hanging height: 140.5"; includes 120" of chain and 144" of wire
  • Details: Can be used as a pendant or semi-flush
  • Arched arms hold the metal ring that suspends a tapered, clear seeded glass shade
  • Available in three finishes for maximum versatility
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulbs (not included)
  • It's shown here with a G25 lamp
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Semi flush mount
  • Finish: Matte black is a powder coated, muted, neutral tone
  • The scouring technique creates a brushed visual texture and creates a refined, aged look
  • Requires Certification

Specifications

Collection:
Madison
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
11-1/2 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
841740167048
Volts:
120V
Watts:
100 W
Width:
13 in