26-3/4 x 25 in. 60W 1-Tier 5-Light Incandescent Transitional Chandelier in Brushed Nickel
Madison 26-3/4 x 25 in. 60W 1-Tier 5-Light Incandescent Transitional Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimensions: Overall: 25" W x 26.75" H; adjustable hanging height: 30.75" - 152.75"; includes 120" of chain and 144" of wire
- Details: Simple silhouette available in three finishes for maximum versatility
- Finish: With a soft, visual texture, the brushed nickel finish is a light-medium grey with slightly warm undertones
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 5 - 60 watt (max) E12 candelabra base bulbs (not included)
- It's shown here with a G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Madison
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 25 in
- Dimmable:
- Yes
- Height:
- 26-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 25 in x 25 in x 26-3/4 in
- UPC:
- 841740166959
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in