This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Matte Black

HomePlace by Capital Lighting

Mason 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C146831MB532
  • Item #9717769
  • Manufacturer Part #146831MB-532
4.3 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Mason 100W 3-Light Medium Vanity Fixture in Matte Black

  • Fast #
  • Part #C146831MB532
  • Item #9717769
  • Manufacturer Part #146831MB-532
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
9-1/4 in
Length
6-3/4 in
Width
21-1/4 in
Characteristics & Features
Collection
Mason
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations
UPC
841740167345